!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE SHEARS, MULTI-COMPONENT HANDLE, SHEAR, FOR 1 1/16 IN MAX DIA ALUMINUM ELECTRIC CABLE

CABLE SHEARS, MULTI-COMPONENT HANDLE, SHEAR, FOR 1 1/16 IN MAX DIA ALUMINUM ELECTRIC CABLE

KNIPEX

CABLE SHEARS, MULTI-COMPONENT HANDLE, SHEAR, FOR 1 1/16 IN MAX DIA ALUMINUM ELECTRIC CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE SHEARS, MULTI-COMPONENT HANDLE, SHEAR, FOR 1 1/16 IN MAX DIA ALUMINUM ELECTRIC CABLE

CABLE SHEARS, MULTI-COMPONENT HANDLE, SHEAR, FOR 1 1/16 IN MAX DIA ALUMINUM ELECTRIC CABLE

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $331.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9512-500
  • Mfr. Model # 9512-500
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 371
  • Shipping Weight 2.64 lbs

Product Details

For cutting copper and aluminium cables, single and multiple wire. Not suitable for ACSR, steel wire and wire ropes. Precision ground, hardenend blades. Clean and smooth cut without crushing and deformation. Low handforce required due to favorable lever ratio and new blade geometry. Short design, length only 20". Lightweight with pinch guard. Adjustable bolted joint. Cutter head: Vanadium electric steel: forged and oil-hardened. Handle shank: aluminium tube, high strength.

Technical Specs

  • ItemCable Shears
  • Cutting ActionShear
  • For Maximum Wire Thickness6 AWG
  • For Maximum Diameter Copper Electrical Cable1 1/16 in
  • For Maximum Diameter Data Cable1 1/16 in
  • Handle ColourBlue, Red
  • Includes Cushioned GripCushioned Grip Included
  • Jaw MaterialSteel
  • Overall Length20 in
  • StandardsGPSG Compliant, IEC 60900, VDE Tested
  • Cutter Type General Purpose Cable Cutters
  • Features Adjustable Bolted Joint, Clean and Smooth Cut Without Crushing and Deformation, Forged, High-Grade Special Tool Steel, Oil-Hardened, One-Hand Operation, Pinch Guard, Self-Locking
  • For Wire/Cable Type Electrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable 1 1/16 in
  • Grip Material Multicomponent
  • Handle Material Multicomponent
  • Insulated Not Insulated
  • Material Application Aluminum Cables, Copper, Multiple Stranded Cables
  • Ratcheting Jaw Not Ratcheting Jaw
  • Weight 2.4 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list