!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE PROTECTOR, 1 CHANNEL, 1½ IN MAX CABLE D, 6 IN W, 1⅞ IN H, 60 IN L, BLACK

CABLE PROTECTOR, 1 CHANNEL, 1½ IN MAX CABLE D, 6 IN W, 1⅞ IN H, 60 IN L, BLACK

POWERBACK

CABLE PROTECTOR, 1 CHANNEL, 1½ IN MAX CABLE D, 6 IN W, 1⅞ IN H, 60 IN L, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE PROTECTOR, 1 CHANNEL, 1½ IN MAX CABLE D, 6 IN W, 1⅞ IN H, 60 IN L, BLACK

CABLE PROTECTOR, 1 CHANNEL, 1½ IN MAX CABLE D, 6 IN W, 1⅞ IN H, 60 IN L, BLACK

POWERBACK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $280.18 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSFRFD9-5
  • Mfr. Model # RFD9-5
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This one-channel cable protector is made of rubber and is black. It includes supplied split. It has length of 60 inches, and width of six inches. Flexible rubber cable floor covers withstand both pedestrian and light vehicle traffic from dollies and carts.

Technical Specs

  • ItemCable Protector
  • Cable Protector Channel Height1 1/2 in
  • Width6 in
  • Load Capacity440 lb
  • Length60 in
  • MaterialRubber
  • ADA CompliantNo
  • TextureSmooth
  • Number of Channels 1
  • Channel Width 1 1/2 in
  • Cable Protector Height 1 7/8 in
  • Connection Style Linkable Pins
  • Colour Black
  • Max. Cable Dia. 1 1/2 in
  • Includes Supplied Split
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list