!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH LEVERAGE CABLE CUTTER, PLASTIC HANDLE, SHEAR, FOR 24 AWG MAX DIA DATA CABLE

HIGH LEVERAGE CABLE CUTTER, PLASTIC HANDLE, SHEAR, FOR 24 AWG MAX DIA DATA CABLE

KLEIN TOOLS

HIGH LEVERAGE CABLE CUTTER, PLASTIC HANDLE, SHEAR, FOR 24 AWG MAX DIA DATA CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH LEVERAGE CABLE CUTTER, PLASTIC HANDLE, SHEAR, FOR 24 AWG MAX DIA DATA CABLE

HIGH LEVERAGE CABLE CUTTER, PLASTIC HANDLE, SHEAR, FOR 24 AWG MAX DIA DATA CABLE

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN63050INS
  • Mfr. Model # 63050-INS
  • UNSPSC # 23241616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Product Details

Insulated high-leverage cable cutter. Special, high-leverage design for exceptional cutting capability. Cable-gripping shear-type jaws. Precision, one-hand shearing action. Cuts up to 4/0 aluminum and 2/0 soft copper.

Technical Specs

  • ItemHigh Leverage Cable Cutter
  • Cutting ActionShear
  • For Maximum Wire Thickness24 AWG Communications Cable, 2/0 AWG (Soft Copper), 4/0 AWG (Aluminum)
  • For Maximum Diameter Copper Electrical Cable2 AWG
  • For Maximum Diameter Data Cable24 AWG
  • Handle ColourOrange
  • Includes Cushioned GripCushioned Grip Included
  • Jaw MaterialInduction Hardened Steel
  • Overall Length9 5/8 in
  • StandardsASTM F1505, IEC 60900
  • Cutter Type Insulated Cable Cutters
  • Features Flame Retardant, Impact-Resistant Handle
  • For Wire/Cable Type Electrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable 4 AWG
  • Grip Material Plastic
  • Handle Material Plastic
  • Insulated Insulated
  • Material Application Aluminum, Communication Cable, Copper
  • Ratcheting Jaw Not Ratcheting Jaw
  • Weight 1 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list