!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER, SHEAR, 9 3/4 IN OVERALL L, FOR 750 MCM MAX WIRE THICK

CABLE CUTTER, SHEAR, 9 3/4 IN OVERALL L, FOR 750 MCM MAX WIRE THICK

IDEAL

CABLE CUTTER, SHEAR, 9 3/4 IN OVERALL L, FOR 750 MCM MAX WIRE THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER, SHEAR, 9 3/4 IN OVERALL L, FOR 750 MCM MAX WIRE THICK

CABLE CUTTER, SHEAR, 9 3/4 IN OVERALL L, FOR 750 MCM MAX WIRE THICK

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $704.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3GXW9
  • Mfr. Model # 35-053
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Product Details

This cable cutter has a length of 9¾ inch. The handle has a smart grip style/type. It features hardened steel blades ensure consistent cuts and long-term durability, moulded-in foot provid and more. This cable cutter is designed for: aluminum, copper.

Technical Specs

  • ItemCable Cutter
  • FeaturesHardened Steel Blades Ensure Consistent Cuts and Long-Term Durability, Moulded-In Foot Provides Stability and Leverage When Making Multiple Cuts, The Bigfoot(TM) Cable Cutter Is Designed to Cut 750 Kcmil (MCM) and Smaller Hard-Drawn Copper and Aluminum Cables
  • Handle StyleSmart Grip
  • Material ApplicationAluminum, Copper
  • Ratcheting JawRatcheting Jaw
  • Cutting Action Shear
  • For Maximum Wire Thickness 750 MCM
  • Jaw Material Steel
  • Overall Length 9 3/4 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms