!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 2 AWG MAX DIA ALUMINUM ELECTRIC CABLE

CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 2 AWG MAX DIA ALUMINUM ELECTRIC CABLE

GREENLEE

CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 2 AWG MAX DIA ALUMINUM ELECTRIC CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 2 AWG MAX DIA ALUMINUM ELECTRIC CABLE

CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 2 AWG MAX DIA ALUMINUM ELECTRIC CABLE

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $105.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4HED3
  • Mfr. Model # 727M
  • UNSPSC # 23171604
  • CATALOGUE PAGE # 371
  • Shipping Weight 1.11 lbs

Product Details

This cable cutter has a length of 9¼ inch, plus it weighs 3.6 pounds and is not insulated. The steel handle is black. It features cushion grip, curved cutting blades, cuts heavier copper and aluminum cables up to 2/0, heat- and more. In addition, it has a black oxide finish, with a rubber grip. This cable cutter is designed for: aluminum, communication cable, copper.

Technical Specs

  • ItemCable Cutter
  • Cutting ActionShear
  • For Maximum Wire Thickness2/0 AWG (Aluminum, Copper)
  • For Maximum Diameter Copper Electrical Cable2 AWG
  • For Maximum Diameter Data Cable100 kcmil
  • Handle ColourBlack
  • Includes Cushioned GripCushioned Grip Included
  • Jaw FinishBlack Oxide
  • Material ApplicationAluminum, Communication Cable, Copper
  • Ratcheting JawNot Ratcheting Jaw
  • Cutter Type General Purpose Cable Cutters
  • Features Cushion Grip, Curved Cutting Blades, Cuts Heavier Copper and Aluminum Cables up to 2/0, Heat-Treated, High-Leverage Handles, Made of Heavy Duty Forged Steel, Precision-Ground, Rust-Resistant, Shear-Action
  • For Wire/Cable Type Electrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable 2 AWG
  • Grip Material Rubber
  • Handle Material Steel
  • Insulated Not Insulated
  • Jaw Material Heat Treated Forged Steel
  • Overall Length 9 1/4 in
  • Weight 3.6 lb
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list