!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER, PLASTIC HANDLE, SHEAR, FOR 1/8 IN MAX DIA ALUMINUM ELECTRIC CABLE

CABLE CUTTER, PLASTIC HANDLE, SHEAR, FOR 1/8 IN MAX DIA ALUMINUM ELECTRIC CABLE

FELCO

CABLE CUTTER, PLASTIC HANDLE, SHEAR, FOR 1/8 IN MAX DIA ALUMINUM ELECTRIC CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER, PLASTIC HANDLE, SHEAR, FOR 1/8 IN MAX DIA ALUMINUM ELECTRIC CABLE

CABLE CUTTER, PLASTIC HANDLE, SHEAR, FOR 1/8 IN MAX DIA ALUMINUM ELECTRIC CABLE

FELCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.71 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12R370
  • Mfr. Model # C3
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 370
  • Shipping Weight 0.7 lbs

Product Details

This cable cutter has a length of 7½ inch, plus it weighs 0.6 pounds and is not insulated. The plastic handle is red. It features specially shaped cutting head with smaller opening for smaller diameters, wire cutters special and more. In addition, it has a plastic grip. This cable cutter is designed for: cable, wire.

Technical Specs

  • ItemCable Cutter
  • Cutting ActionShear
  • For Maximum Wire Thickness1/8 in
  • For Maximum Diameter Copper Electrical Cable1/8 in
  • For Maximum Diameter Data Cable1/8 in
  • Handle ColourRed
  • Includes Cushioned GripCushioned Grip Not Included
  • Material ApplicationCable, Wire
  • Overall Length7 1/2 in
  • Weight0.6 lb
  • Cutter Type General Purpose Cable Cutters
  • Features Specially Shaped Cutting Head with Smaller Opening for Smaller Diameters, Wire Cutters Specially Designed for Repetitive Use
  • For Wire/Cable Type Electrical/Data Cable, Wire Rope
  • For Maximum Diameter Aluminum Electric Cable 1/8 in
  • Grip Material Plastic
  • Handle Material Plastic
  • Insulated Not Insulated
  • Maximum Jaw Opening 4 1/2 in
  • Ratcheting Jaw Not Ratcheting Jaw
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list