!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER, FIBREGLASS HANDLE, SHEAR, FOR 750 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE

CABLE CUTTER, FIBREGLASS HANDLE, SHEAR, FOR 750 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE

KLEIN TOOLS

CABLE CUTTER, FIBREGLASS HANDLE, SHEAR, FOR 750 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER, FIBREGLASS HANDLE, SHEAR, FOR 750 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE

CABLE CUTTER, FIBREGLASS HANDLE, SHEAR, FOR 750 KCMIL MAX DIA ALUMINUM ELECTRIC CABLE

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $433.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN63041
  • Mfr. Model # 63041
  • UNSPSC # 23241616
  • CATALOGUE PAGE # 370
  • Shipping Weight 4.52 lbs

Product Details

Standard cable cutter, 25-1/2 inches. Replaceable hook-jaw blades grab and hold cable while shear-cutting action makes clean cuts. Not designed for cutting steel or ACSR.

Technical Specs

  • ItemCable Cutter
  • Cutting ActionShear
  • For Maximum Wire Thickness500 MCM (Copper), 750 MCM (Aluminum)
  • For Maximum Diameter Copper Electrical Cable500 kcmil
  • For Maximum Diameter Data Cable1 3/8 in
  • Handle ColourOrange
  • Handle StyleNon-Slip Grip
  • InsulatedNot Insulated
  • Jaw MaterialForged Steel
  • Overall Length25 1/2 in
  • Weight5.3 lb
  • Cutter Type General Purpose Cable Cutters
  • Features Jaws Are Forged Tool Steel With Black-Oxide Finish for Long Life, Replaceable Hook-Jaw Blades Grab and Hold Cable While Shear-Cutting Action Makes Clean Cuts
  • For Wire/Cable Type Electrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable 750 kcmil
  • Grip Material Plastic
  • Handle Material Fibreglass
  • Includes Cushioned Grip Cushioned Grip Included
  • Jaw Finish Black Oxide
  • Material Application Aluminum, Copper
  • Ratcheting Jaw Not Ratcheting Jaw
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list