!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE RATCHET CUTTER, RIGHT HAND, CAPACITY CU/AL 1000 - 1500 KCMIL, 27.5 IN

CABLE RATCHET CUTTER, RIGHT HAND, CAPACITY CU/AL 1000 - 1500 KCMIL, 27.5 IN

GREENLEE

CABLE RATCHET CUTTER, RIGHT HAND, CAPACITY CU/AL 1000 - 1500 KCMIL, 27.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE RATCHET CUTTER, RIGHT HAND, CAPACITY CU/AL 1000 - 1500 KCMIL, 27.5 IN

CABLE RATCHET CUTTER, RIGHT HAND, CAPACITY CU/AL 1000 - 1500 KCMIL, 27.5 IN

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,966.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLE756
  • Mfr. Model # 756
  • UNSPSC # 27111511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.39 lbs

Product Details

This 27-1/2-inch right-handed, heavy-duty, ratchet cable cutter includes an anti-slip mechanism for positive two cutting actions and extra thick blades. Its frequent use capacity for copper and aluminum is 1000 kcmil and for maximum use, it is 1500 kcmil.

Technical Specs

  • ItemCable Cutter
  • Cutting ActionShear
  • For Maximum Wire Thickness1,500 kcmil (Aluminum, Copper)
  • For Maximum Diameter Copper Electrical Cable1,500 kcmil
  • Grip MaterialRubber
  • Handle MaterialSteel
  • Jaw MaterialSteel
  • Maximum Jaw Opening2 in
  • Ratcheting JawRatcheting Jaw
  • Cutter Type Ratcheting Cable Cutters
  • Features Heavy-Duty Ratchet Cable Cutter with Rubber Boot: Extra thick blades, ground flat to reduce potential for breakage: Ratchet action allows linemen to make heavy-duty cuts: Cable cutters feature two cutting actions - fast scissor cutting for small cable and insulation: Converts automatically to ratchet mode: Anti-slip mechanism for positive ratchet action: Rubber boot protects ratchet mechanism
  • For Wire/Cable Type Electrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable 1,500 kcmil
  • Handle Colour Green
  • Insulated Not Insulated
  • Material Application Aluminum Cable, Copper Cable
  • Overall Length 27 1/2 in
  • Weight 11.4 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list