!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER, LIGHTWEIGHT, CAP 350 AL/250 MCM COP, 18 IN, STEEL/RUBBER

CABLE CUTTER, LIGHTWEIGHT, CAP 350 AL/250 MCM COP, 18 IN, STEEL/RUBBER

GREENLEE

CABLE CUTTER, LIGHTWEIGHT, CAP 350 AL/250 MCM COP, 18 IN, STEEL/RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER, LIGHTWEIGHT, CAP 350 AL/250 MCM COP, 18 IN, STEEL/RUBBER

CABLE CUTTER, LIGHTWEIGHT, CAP 350 AL/250 MCM COP, 18 IN, STEEL/RUBBER

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $238.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLE718
  • Mfr. Model # 718
  • UNSPSC # 27111511
  • CATALOGUE PAGE # 370
  • Shipping Weight 3.1 lbs

Product Details

This lightweight, 18-inch cable cutter has a maximum capacity of 350 MCM aluminum and 250 MCM copper. It is economical, lightweight, and fits easily into toolboxes. This heat-treated, precision ground, and shear action blade, features steel handles with rubber grips for leverage.

Technical Specs

  • ItemCable Cutter
  • Cutting ActionShear
  • For Maximum Wire Thickness350 kcmil (Aluminum, Copper)
  • For Maximum Diameter Copper Electrical Cable350 kcmil
  • Grip MaterialRubber
  • Handle StyleExtended
  • Overall Length18 in
  • Cutter Type General Purpose Cable Cutters
  • Features Fits Easily Into Tool Boxes, Heat-treated, Lightweight, Precision Ground, Shear Action Blades, Steel Handles with Rubber Grips for Leverage
  • For Wire/Cable Type Electrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable 350 kcmil
  • Handle Material Steel
  • Material Application Aluminum Cable, Copper Cable
  • Weight 2.8 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list