!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER, PLASTIC HANDLE, SHEAR, FOR 4 AWG MAX DIA ALUMINUM ELECTRIC CABLE

CABLE CUTTER, PLASTIC HANDLE, SHEAR, FOR 4 AWG MAX DIA ALUMINUM ELECTRIC CABLE

JONARD TOOLS

CABLE CUTTER, PLASTIC HANDLE, SHEAR, FOR 4 AWG MAX DIA ALUMINUM ELECTRIC CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER, PLASTIC HANDLE, SHEAR, FOR 4 AWG MAX DIA ALUMINUM ELECTRIC CABLE

CABLE CUTTER, PLASTIC HANDLE, SHEAR, FOR 4 AWG MAX DIA ALUMINUM ELECTRIC CABLE

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5TDD6
  • Mfr. Model # JIC-63050
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 371
  • Shipping Weight 1.01 lbs

Product Details

This cable cutter has a length of 9¼ inch, plus it weighs one pound and is not insulated. The plastic handle is red with an ergonomic style/type. It features ergonomically designed handle with dipped plastic grip for greater comfort and torque, high l and more. In addition, it has a chrome finish, with a plastic grip. This cable cutter is designed for: aluminum, copper.

Technical Specs

  • ItemCable Cutter
  • Cutting ActionShear
  • For Maximum Diameter ACSR ConductorNot Rated
  • For Wire/Cable TypeElectrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable4 AWG
  • Grip MaterialPlastic
  • Handle MaterialPlastic
  • Includes Cushioned GripCushioned Grip Included
  • Jaw FinishChrome
  • Jaw MaterialChrome Vanadium Steel
  • Overall Length9 1/4 in
  • Weight1 lb
  • Cutter Type General Purpose Cable Cutters
  • Features Ergonomically Designed Handle with Dipped Plastic Grip for Greater Comfort and Torque, High Leverage Design for Superior Cutting Ability, Shear-Type Jaw for Easily Cutting Through Aluminum
  • For Maximum Wire Thickness 24 AWG
  • For Maximum Diameter Copper Electrical Cable 2 AWG
  • For Maximum Diameter Data Cable 24 AWG
  • Handle Colour Red
  • Handle Style Ergonomic
  • Insulated Not Insulated
  • Jaw Length 1 3/8 in
  • Material Application Aluminum, Copper
  • Ratcheting Jaw Not Ratcheting Jaw
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list