!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED CABLE CUTTER, MULTI-COMPONENT HANDLE, SHEAR, FOR 1 1/4 IN MAX DIA DATA CABLE

INSULATED CABLE CUTTER, MULTI-COMPONENT HANDLE, SHEAR, FOR 1 1/4 IN MAX DIA DATA CABLE

KNIPEX

INSULATED CABLE CUTTER, MULTI-COMPONENT HANDLE, SHEAR, FOR 1 1/4 IN MAX DIA DATA CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED CABLE CUTTER, MULTI-COMPONENT HANDLE, SHEAR, FOR 1 1/4 IN MAX DIA DATA CABLE

INSULATED CABLE CUTTER, MULTI-COMPONENT HANDLE, SHEAR, FOR 1 1/4 IN MAX DIA DATA CABLE

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $526.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9536-250SBA
  • Mfr. Model # 9536-250SBA
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 371
  • Shipping Weight 1.437 lbs

Product Details

For cable diameters up to 1 1/2": handles can be positioned at an angle to set the optimum width. Heavy duty telescopic handles made of oval aluminum tubing: extendable up to 30" for max leverage on large cable diameters: retractable down to 22" for min space requirements during transport. replaceable cutting head. Extensive cutting range up to max 1-1/2" or max 550 MCM in copper & aluminium cables. Adjustable bolted joint. Cutting head: special quality, high grade tool steel: oil-hardened.

Technical Specs

  • ItemInsulated Cable Cutter
  • Cutting ActionShear
  • For Maximum Wire Thickness500 MCM
  • For Maximum Diameter Copper Electrical Cable1 1/4 in
  • For Maximum Diameter Data Cable1 1/4 in
  • Handle ColourRed, Yellow
  • Handle StyleErgonomic
  • InsulatedInsulated
  • Jaw MaterialSteel
  • Overall Length10 in
  • Standards1,000V VDE Tested, DIN EN 60900, IEC 60900
  • Cutter Type Ratcheting Cable Cutters
  • Features Adjustable Bolted Joint, Clean and Smooth Cut Without Crushing and Deformation, Forged, High-Grade Special Tool Steel, Oil-Hardened, One-Hand Operation, Pinch Guard, Self-Locking
  • For Wire/Cable Type Electrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable 1 1/4 in
  • Grip Material Multicomponent
  • Handle Material Multicomponent
  • Includes Cushioned Grip Cushioned Grip Included
  • Jaw Finish Lacquered
  • Material Application Aluminum Cables, Copper, Multiple Stranded Cables
  • Ratcheting Jaw Ratcheting Jaw
  • Weight 1.4 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list