!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER, PLASTIC HANDLE, STRAIGHT, FOR ¾ IN MAX DIA DATA CABLE, 39½ IN OVERALL L

CABLE CUTTER, PLASTIC HANDLE, STRAIGHT, FOR ¾ IN MAX DIA DATA CABLE, 39½ IN OVERALL L

WESTWARD

CABLE CUTTER, PLASTIC HANDLE, STRAIGHT, FOR ¾ IN MAX DIA DATA CABLE, 39½ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER, PLASTIC HANDLE, STRAIGHT, FOR ¾ IN MAX DIA DATA CABLE, 39½ IN OVERALL L

CABLE CUTTER, PLASTIC HANDLE, STRAIGHT, FOR ¾ IN MAX DIA DATA CABLE, 39½ IN OVERALL L

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $471.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW10D450
  • Mfr. Model # 10D450
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 370
  • Shipping Weight 19.0 lbs

Product Details

This cable cutter has a length of 39½ inch, plus it weighs 17 pounds and is not insulated. The plastic handle is red and has a ergonomic, non-slip textured grip style/type. It features notched blades hold and lock cable in cutting position, screw type alignment realigns edges. In addition, it has a matte finish. This cable cutter is designed for: aircraft cable, stainless steel cable, wire rope.

Technical Specs

  • ItemCable Cutter
  • Cutting ActionStraight
  • For Maximum Diameter Stainless Steel3/4 in
  • For Wire/Cable TypeElectrical/Data Cable, Wire Rope
  • Handle ColourRed
  • Handle StyleErgonomic, Non-Slip Textured Grip
  • InsulatedNot Insulated
  • Jaw Length1 13/16 in
  • Material ApplicationAircraft Cable, Stainless Steel Cable, Wire Rope
  • Overall Length39 1/2 in
  • Weight17 lb
  • Cutter Type General Purpose Cable Cutters
  • Features Notched Blades Hold and Lock Cable in Cutting Position, Screw Type Alignment Realigns Edges
  • For Maximum Wire Thickness 3/4 in
  • For Maximum Diameter Data Cable 3/4 in
  • Handle Material Plastic
  • Includes Cushioned Grip Cushioned Grip Not Included
  • Jaw Finish Matte
  • Jaw Material Steel
  • Maximum Jaw Opening 4 1/4 in
  • Ratcheting Jaw Not Ratcheting Jaw
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list