!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER, FIBREGLASS HANDLE, SHEAR, FOR 1 3/8 IN MAX DIAMETER DATA CABLE

CABLE CUTTER, FIBREGLASS HANDLE, SHEAR, FOR 1 3/8 IN MAX DIAMETER DATA CABLE

WESTWARD

CABLE CUTTER, FIBREGLASS HANDLE, SHEAR, FOR 1 3/8 IN MAX DIAMETER DATA CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER, FIBREGLASS HANDLE, SHEAR, FOR 1 3/8 IN MAX DIAMETER DATA CABLE

CABLE CUTTER, FIBREGLASS HANDLE, SHEAR, FOR 1 3/8 IN MAX DIAMETER DATA CABLE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $241.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW1YNB5
  • Mfr. Model # 1YNB5
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 370
  • Shipping Weight 4.73 lbs

Product Details

This cable cutter has a length of 25½ inch with a fibreglass handle. It features shear cut blades and meets the standards for GGG-C-740d.

Technical Specs

  • ItemCable Cutter
  • Cutting ActionShear
  • For Wire/Cable TypeElectrical/Data Cable
  • Handle MaterialFibreglass
  • Jaw MaterialChrome Vanadium Steel
  • Ratcheting JawNot Ratcheting Jaw
  • Cutter Type General Purpose Cable Cutters
  • Features Shear Cut Blades
  • For Maximum Diameter Data Cable 1 3/8 in
  • Includes Cushioned Grip Cushioned Grip Included
  • Overall Length 25 1/2 in
  • Standards GGG-C-740d
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list