9-1/4 inch cable cutter. Heavy-duty forged steel to cut cooper or aluminum. Heat treated, precision ground, shear action curved cutting blades. Plastic coated, high leverage handles. Rust resistant, black oxide finish. Maximum capacity 2/0 soft copper.
Technical Specs
ItemCable Cutter
Cutting ActionShear
For Maximum Wire Thickness2/0 AWG (Aluminum, Copper)
For Maximum Diameter Copper Electrical Cable1 AWG
For Maximum Diameter Data Cable100 kcmil
Handle ColourGreen
Includes Cushioned GripYes
Jaw FinishBlack Oxide
Overall Length9 3/4 in
Weight3.6 lb
Cutter TypeGeneral Purpose Cable Cutter
Features727 Has Pvc-Covered, Curved Cutting Blades, Easily Cuts Heavier Copper And Aluminum Cables Up To 2/0 (70 Mm²), Heat-Treated For Long Life, High-Leverage Handles For Easier Cuts, Made Of Heavy-Duty Forged Steel, Precision-Ground, Rust-Resist, Shear-Action
For Wire/Cable TypeElectrical/Data Cable
For Maximum Diameter Aluminum Electric Cable2 AWG
Grip MaterialRubber
Handle MaterialSteel
InsulatedNo
Material ApplicationAluminum, Communication Cable, Copper