BIN CABINET, 36 IN X 24 IN 72 IN, 132 BINS, YELLOW, DEEP BOX, 14 GA PANEL
BIN CABINET, 36 IN X 24 IN 72 IN, 132 BINS, YELLOW, DEEP BOX, 14 GA PANEL
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
36 Wide Cabinets with Hook on Bins(R) Adjustable Shelves
Technical Specs
- ItemBin Cabinet
- Bin ColourYellow
- Cabinet Storage ComponentsBins
- Frame AssembledAssembled
- Number of Bins132
- Number of Door Bins96
- Overall Depth24 in
- Overall Width36 in
- Bin Height3 in, 5 in, 7 in
- Bin MaterialPolypropylene
- Lock Type3 Point Locking System
- Cabinet MaterialSteel
- Includes KeysKeys Included
- Method of ConstructionWelded
- Number of Door Shelves0
- Base Type Frame
- Cabinet Colour Grey
- Door Type Deep Box
- Mobility Stationary
- Number of Cabinet Bins 36
- Number of Shelves 0
- Overall Height 72 in
- Bin Depth 5 in, 7 in, 11 in, 15 in
- Bin Louvered Panel Location Door
- Bin Width 4 in, 6 in, 8 in, 16 in
- Cabinet Finish Powder Coated
- Includes Hook-On Bins
- Leg Height 6 in
- Number of Cabinet Shelves 0
- Panel Material Thickness 14 ga
- Country of Origin Mexico
(subject to change)
Alternate Products
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,542.01
/ EACH
Related Products
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,510.31
/ EACH
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$106.71
/ EACH
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.65
/ EACH