!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WARDROBE CABINET, 1 ADJ SHELF, LD CAP 150 LB, SAND, 36 X 72 X 18 IN, STEEL/CHROME

WARDROBE CABINET, 1 ADJ SHELF, LD CAP 150 LB, SAND, 36 X 72 X 18 IN, STEEL/CHROME

TENNSCO

WARDROBE CABINET, 1 ADJ SHELF, LD CAP 150 LB, SAND, 36 X 72 X 18 IN, STEEL/CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WARDROBE CABINET, 1 ADJ SHELF, LD CAP 150 LB, SAND, 36 X 72 X 18 IN, STEEL/CHROME

WARDROBE CABINET, 1 ADJ SHELF, LD CAP 150 LB, SAND, 36 X 72 X 18 IN, STEEL/CHROME

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $861.12 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TEN1471SD
  • Mfr. Model # 1471SD
  • UNSPSC # 56121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 99.0 lbs

Product Details

This sand-coloured industrial-strength wardrobe cabinet has one adjustable shelf, two doors, a nylon lock bar guide, a three-point locking system, and a chrome handle. The adjustable shelf capacity is 150 pounds. This bolted steel cabinet comes unassembled and is 36 width x 72 height x 18 inches depth. It includes a key lock with two keys and a full-width coat rod.

Technical Specs

  • ItemStandard Storage Cabinet
  • Number of Shelves1
  • Overall Height72 in
  • Number of Doors2
  • Method of ConstructionBolted
  • Cabinet Colour Beige
  • Overall Depth 18 in
  • Overall Width 36 in
  • Includes (1) Adjustable Shelf, (1) Bottom Shelf, (1) Full Width Coat Rod, Key Lock with (2) Keys
  • Standards ANSI/BIFMA, SCS
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories