This grey industrial-strength wardrobe cabinet has one adjustable shelf, two doors, a nylon lock bar guide, a three-point locking system, and a chrome handle. The adjustable shelf capacity is 150 pounds. This bolted steel cabinet comes unassembled and is 36 width x 72 height x 18 inches depth. It includes a key lock with two keys and a full-width coat rod.
Technical Specs
ItemStorage Cabinet
Body Panel TypeSolid
Cabinet MaterialSteel
Door Handle TypeSwing
For Use Indoors/OutdoorsIndoors
Load Capacity per Shelf150 lb
MobilityStationary
Number of Shelves1
Overall Height72 in
Cabinet FinishPowder Coated
Panel Material Thickness24 ga
Door Locking Points3
Includes(1) Full Width Coat Rod
Includes KeysKeys Included
Number of Keys2
Shelf Adjustment Increments2 in
StandardsANSI/BIFMA, SCS
Base TypeFrame
Cabinet ColourGrey
Cabinet Storage ComponentsHanging Rods, Shelves
Door TypeSolid
Frame AssembledUnassembled
Lock TypeKeyed
Mounting LocationFreestanding
Overall Depth18 in
Overall Width36 in
Number of Doors2
Shelf AdjustabilityAdjustable
Door Material Thickness24 ga
Includes Hanging RodHanging Rod Included
Method of ConstructionBolted
Series1471
Shelf Material Thickness22 ga
Country of OriginUnited States
(subject to change)
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Green Certification or Other Recognition: SCS Indoor Advantage(R) Certified