DRAWER BIN CABINET, 20 IN X 6½ IN X 15¾ IN, 64 DRAWERS, STACKABLE, POLYSTYRENE
DRAWER BIN CABINET, 20 IN X 6½ IN X 15¾ IN, 64 DRAWERS, STACKABLE, POLYSTYRENE
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Tilt & lock storage cabinets. Organize and protect components. A variety of drawer configurations provide versatile storage solutions. Cabinets stack securely and are wall mountable.
Technical Specs
Item Drawer Bin Cabinet
Cabinet Material Polystyrene
Drawer Material Plastic
Number of Dividers 12
Overall Depth 6 1/2 in
Overall Width 20 in
Cabinet Storage Components Drawers
Drawer Height 1 1/2 in
Includes (8) Small and (4) Large Dividers
Mounting Location Wall
Cabinet Colour Black
Drawer Colour Clear
ESD Conductive No
Number of Drawers 64
Overall Height 15 3/4 in
Stackable Yes
Drawer Depth 5-1/4"
Drawer Width 2 1/8 in
Includes Dividers Yes
Related Products
HONEYWELL UVEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.56
/ EACH