!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, BLACK/CLEAR, CSA, M, UNISEX

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, BLACK/CLEAR, CSA, M, UNISEX

HONEYWELL UVEX

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, BLACK/CLEAR, CSA, M, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, BLACK/CLEAR, CSA, M, UNISEX

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, BLACK/CLEAR, CSA, M, UNISEX

HONEYWELL UVEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UVXS3200
  • Mfr. Model # S3200
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 854
  • Shipping Weight 0.11 lbs

Product Details

These Genesis medium half-frame polycarbonate safety glasses with U6 protection have a wraparound frame that comes in black. They have anti-scratch Ultra-dura clear lenses that meet the CSA Z94.3 standard. The dielectric general purpose unisex glasses have black nylon arms with spatulite tips, an Elastomer brow lining, and a padded nosepiece.

Technical Specs

  • ItemSafety Glasses
  • Adjustable Nose PieceYes
  • Arm ColourBlack
  • Arm Tip TypeSpatula
  • Eyewear SizeStandard
  • Frame MaterialPolycarbonate
  • Frame TypeHalf-Frame
  • Includes Anti-Fog Lens CoatingNo
  • Includes Brow LiningYes
  • Includes No Lens CoatingsNo
  • Includes Polarized Lens CoatingNo
  • Lens CoatingAnti-Scratch
  • Lens MaterialPolycarbonate
  • Photochromatic LensNo
  • StandardsANSI, CSA
  • X-Ray DetectableNo
  • Adjustable Arm Length Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Material Nylon
  • Dielectric Protection Yes
  • Frame Colour Black
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining No
  • Includes Padded Arms No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Colour Clear
  • Metal Detectable No
  • Series Uvex Genesis(R)
  • Ultra-Violet Scale Protection Designation U6
  • Foam Lined No
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list