CABINET STORAGE 36X18X72 BLACK
CABINET STORAGE 36X18X72 BLACK
TENNSCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Commercial 24 gauge steel storage cabinet. 3 leaf hinges. Single chrome handle with key lock. Dual reinforced doors and nylon lock bar guide. Shelves utilize built-in support tabs. Powder paint finish. Raised base. Shelf loads 150 lbs.
Technical Specs
- ItemStorage Cabinet
- Number of Shelves(4) Adjustable, (1) Fixed - Bottom
- Overall Height72"
- Number of Doors2
- Method of ConstructionBolted
- Cabinet Colour Black
- Overall Depth 18"
- Overall Width 36"
- Includes Key Lock with (2) Keys, (1) Bottom Shelf, (4) Adjustable Shelves
- Standards SCS, ANSI/BIFMA
Alternate Products
-
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$944.62
/ EACH
-
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$864.76
/ EACH