!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABINET EXHAUST FAN, BELT DRIVE, 48 IN BLADE, 3 HP, OPEN DRIP-PROOF, 26,611 CFM, 3 PH

CABINET EXHAUST FAN, BELT DRIVE, 48 IN BLADE, 3 HP, OPEN DRIP-PROOF, 26,611 CFM, 3 PH

DAYTON

CABINET EXHAUST FAN, BELT DRIVE, 48 IN BLADE, 3 HP, OPEN DRIP-PROOF, 26,611 CFM, 3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET EXHAUST FAN, BELT DRIVE, 48 IN BLADE, 3 HP, OPEN DRIP-PROOF, 26,611 CFM, 3 PH

CABINET EXHAUST FAN, BELT DRIVE, 48 IN BLADE, 3 HP, OPEN DRIP-PROOF, 26,611 CFM, 3 PH

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,958.21 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN6LFC4
  • Mfr. Model # 6LFC4
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 1855
  • Shipping Weight 520.0 lbs

Product Details

This cabinet exhaust fan includes four wall mounting angles, and is made of steel. It measures 54¼ inch width, 54¼ inch height, 36⅝ inch depth, and it is not speed controllable. This cabinet exhaust fan has a 1-year manufacturer's warranty, it has three phases, 60 Hz, is wall mountable, has one speed, has a galvanized finish, it is belt driven, has regreasable cast pillow block bearings, 23,913 cfm @ 0.125 in SP air flow, and 3 horsepower, and 15.4 Amps.

Technical Specs

  • ItemCabinet Exhaust Fan
  • Blade Diameter48 in
  • Drive TypeBelt Drive
  • For Cut-Out Height55 1/4 in
  • Frame FinishZinc Plated
  • Guard FinishGalvanized
  • Guard TypeNone
  • Housing FinishGalvanized
  • Includes DehumidistatDehumidistat Not Included
  • Maximum Noise Level36 sones
  • Motor Horsepower3 hp
  • Mounting LocationWall
  • Number of Blades5
  • Number of Speeds1
  • Overall Height54 1/4 in
  • Phase3
  • Fan StyleCabinet
  • Speed ControllableSpeed Not Controllable
  • Ventilation TypeExhaust
  • Exhaust Airflow @ 0.125 in SP23,913 cfm
  • Exhaust Airflow @ 0.375 in SP15,982 cfm
  • For Cut-Out Length55 1/4 in
  • Full Load Current15.4 A
  • Manufacturer Warranty Length1 yr
  • Maximum Inlet Temperature104 Degrees F
  • Motor Type3-Phase
  • Mounting TypeWall Mounting Angles
  • Shaft Diameter1 1/4 in
  • Assembled Assembled
  • Blade Material Steel
  • Exhaust Airflow @ 0.000 in SP 26,611 cfm
  • For Cut-Out Width 55 1/4 in
  • Frame Material Steel
  • Guard Material Steel
  • Housing Material Steel
  • Includes (4) Wall Mounting Angles
  • Maximum Airflow 26,611 cfm
  • Motor Enclosure Open Dripproof
  • Motor Speed 1,725 RPM
  • Noise Level @ 0.000 in SP @ 5 ft 36 sones
  • Number of Fans 1
  • Overall Depth 36 5/8 in
  • Overall Width 54 1/4 in
  • Nameplate Voltage 208-230/460V AC
  • Includes Motor Motor Included
  • Vent Design Ductless
  • Bearing Type Regreasable Cast Pillow Block
  • Exhaust Airflow @ 0.250 in SP 19,100 cfm
  • Exhaust Airflow @ 0.500 in SP 12,511 cfm
  • Frequency 60 Hz
  • Includes Grill Grill Not Included
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Motor Insulation Class F
  • Mounting Orientation Vertical
  • Noise Level @ 0.125 in SP @ 5 ft 38 sones
  • Standards AMCA, CSA Certified Motor, UL/cUL 705
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list