STORAGE CABINET, 36 X 18 X 72 IN, 4 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, FRAME, GREY
STORAGE CABINET, 36 X 18 X 72 IN, 4 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, FRAME, GREY
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Storage system, clearview, additional shelf, 18 inch depth x 36 inch width, 900 pound shelf capacity.
Technical Specs
- ItemStorage Cabinet
- Body Panel TypeVentilated
- Cabinet MaterialSteel
- Door Handle TypeSwing
- For Use Indoors/OutdoorsNo
- Load Capacity per Shelf1,250 lb
- MobilityStationary
- Number of Shelves4
- Overall Height72 in
- Audit Trail StorageNone
- Door Opening180 Degrees
- Panel Material Thickness14 ga
- Shelf Depth16 3/8"
- Door Locking Points3
- Includes KeysYes
- Number of Keys4
- Base Type Frame
- Cabinet Colour Gray
- Cabinet Storage Components Shelves
- Door Type Ventilated
- Frame Assembled Assembled
- Lock Type Keyed
- Mounting Location Freestanding
- Overall Depth 18 in
- Overall Width 36 in
- Cabinet Finish Powder Coated
- Number of Doors 2
- Shelf Adjustability Adjustable
- Shelf Width 35 3/4 in
- Includes (4) 14 Gauge Adjustable Shelves
- Method of Construction Welded
- Shelf Adjustment Increments 4 in
Alternate Products
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,203.86
/ EACH
Related Products
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$106.71
/ EACH