!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BULKHEAD UNION: 316 SS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 4 MM X 4 MM TUBE OD

BULKHEAD UNION: 316 SS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 4 MM X 4 MM TUBE OD

SMC

BULKHEAD UNION: 316 SS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 4 MM X 4 MM TUBE OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BULKHEAD UNION: 316 SS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 4 MM X 4 MM TUBE OD

BULKHEAD UNION: 316 SS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 4 MM X 4 MM TUBE OD

SMC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19F704
  • Mfr. Model # KQG2E04-00
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.001 lbs

Product Details

This bulkhead union meets the standards for Current Food Sanitation Law Standards, RoHS, has a length of 32.41 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air, non-potable water, and steam. It is silver, has an operating temperature of 41 Degrees F to 302 Degrees F, is resistant to corrosion and is made of 316-grade stainless steel. In addition, it is a straight bulkhead union, with a metric system of measurement.

Technical Specs

  • ItemBulkhead Union
  • Specific Fitting ShapeStraight Bulkhead Union
  • Fitting Side B Connection TypePush-to-Connect
  • Fitting Side B Tube Outer Diameter4 mm
  • Material Grade316
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Maximum Operating Temperature302 Degrees F
  • Release TypeButton
  • Compatible Tube MaterialFEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
  • Resistance PropertiesCorrosion-Resistant
  • Application Air, Non-Potable Water, Steam
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side A Tube Outer Diameter 4 mm
  • Fitting Material Stainless Steel
  • Colour Silver
  • Maximum Operating Pressure 145 psi
  • Overall Length 32.41 mm
  • Standards Current Food Sanitation Law Standards, RoHS
  • Minimum Operating Temperature 41 Degrees F
  • System of Measurement Metric
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list