This bulk storage rack measures 72 inch width x 72 inch height x 24 inch depth. It includes three shelves, end frame and it is made out of steel. In addition, it has three shelves, a 8,250-pound load capacity.
Technical Specs
ItemBulk Storage Rack
Shelving ConfigurationAdd-On Unit
Decking MaterialParticleboard
Load Capacity per Shelf2,750 lb
Overall Depth24 in
Overall Width72 in
Includes DeckingDecking Included
Decking StyleFlat
Upright FinishPowder Coated
Includes(3) Shelves, End Frame
Beam ColourGrey
Upright ColourGrey
Number of Shelves3
Whole Unit Load Capacity8,250 lb
Overall Height72 in
Shelf Adjustment Increments2 in
Decking FinishPowder Coated
Frame MaterialSteel
Upright Load Capacity @ 24 in17,000 lb
Country of OriginUnited States
(subject to change)