!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BULK STORAGE RACK, ADD-ON, HEAVY-DUTY, 48 IN X 24 IN X 72 IN, RIBBED STEEL, 3 SHELVES

BULK STORAGE RACK, ADD-ON, HEAVY-DUTY, 48 IN X 24 IN X 72 IN, RIBBED STEEL, 3 SHELVES

TENNSCO

BULK STORAGE RACK, ADD-ON, HEAVY-DUTY, 48 IN X 24 IN X 72 IN, RIBBED STEEL, 3 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BULK STORAGE RACK, ADD-ON, HEAVY-DUTY, 48 IN X 24 IN X 72 IN, RIBBED STEEL, 3 SHELVES

BULK STORAGE RACK, ADD-ON, HEAVY-DUTY, 48 IN X 24 IN X 72 IN, RIBBED STEEL, 3 SHELVES

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $878.68 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TENBU482472CA
  • Mfr. Model # BU482472CA-MGY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 662
  • Shipping Weight 116.0 lbs

Product Details

This bulk storage rack measures 48 inch width x 72 inch height x 24 inch depth. It includes three shelves, end frame and it is made out of steel. In addition, it has three shelves, a 12,450-pound load capacity.

Technical Specs

  • ItemBulk Storage Rack
  • Shelving ConfigurationAdd-On Unit
  • Decking MaterialSteel
  • Load Capacity per Shelf4,150 lb
  • Overall Depth24 in
  • Overall Width48 in
  • Includes DeckingDecking Included
  • Decking StyleRibbed
  • Upright FinishPowder Coated
  • Includes(3) Shelves, End Frame
  • Beam Colour Grey
  • Upright Colour Grey
  • Number of Shelves 3
  • Whole Unit Load Capacity 12,450 lb
  • Overall Height 72 in
  • Shelf Adjustment Increments 2 in
  • Decking Finish Powder Coated
  • Frame Material Steel
  • Upright Load Capacity @ 24 in 17,000 lb
  • Shelf Gauge 22 ga
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list