!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHELF, 96 IN X 48 IN, 14 GA BEAMS, 5 AWG DECKING, GALVANIZED WIRE, 2,150 LB LOAD CAPACITY

SHELF, 96 IN X 48 IN, 14 GA BEAMS, 5 AWG DECKING, GALVANIZED WIRE, 2,150 LB LOAD CAPACITY

TENNSCO

SHELF, 96 IN X 48 IN, 14 GA BEAMS, 5 AWG DECKING, GALVANIZED WIRE, 2,150 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHELF, 96 IN X 48 IN, 14 GA BEAMS, 5 AWG DECKING, GALVANIZED WIRE, 2,150 LB LOAD CAPACITY

SHELF, 96 IN X 48 IN, 14 GA BEAMS, 5 AWG DECKING, GALVANIZED WIRE, 2,150 LB LOAD CAPACITY

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $659.48 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TENBU9648W
  • Mfr. Model # BU9648W-MGY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 662
  • Shipping Weight 79.0 lbs

Product Details

This bulk rack shelving decking and shelf kit measures 96 inch width x 48 inch depth and is grey with a powder-coated finish/coating. It includes two beams, two crossbars and it is made out of steel. In addition, it has a 2,150-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS Indoor Advantage.

Technical Specs

  • ItemBulk Rack Shelving Decking And Shelf Kit
  • Frame MaterialSteel
  • Overall Width96 in
  • Frame FinishPowder Coated
  • Includes DeckingDecking Included
  • Beam Gauge14 ga
  • Colour Grey
  • Overall Depth 48 in
  • Decking Material Galvanized Wire
  • Includes (2) Beams, (2) Crossbars
  • Load Capacity 2,150 lb
  • Standards SCS Indoor Advantage(R) Certified
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list