Product ITEM is unavailable. See products from the same category below.
Shelf Kits & Decking for Bulk Rack Metal Shelving
Shelf kits include shelf beams and other necessary parts for adding new shelf levels or replacing existing shelf levels on bulk racks. Decking installs onto shelf beams and can be used to add or replace decking on bulk racks. These components are compatible with racks from the same manufacturer and series.
This decking measures 60 inch width x 5/8 inch height x 24 inch depth and is brown with a unfinished finish/coating. It includes 1 60 inx24 in particleboard decking. In addition, it has a 3,800-pound load capacity. This decking meets the standards for ANSI M2.
This decking measures 60 inch width x 5/8 inch height x 24 inch depth and is brown with a unfinished finish/coating. It includes 1 60 inx24 in particleboard decking. In addition, it has a 3,800-pound load capacity. This decking meets the standards for ANSI M2.
This bulk rack shelving decking and shelf kit measures 72 inch width x 24 inch depth and is grey with a powder-coated finish/coating. It includes two beams, cross bars and it is made out of steel. In addition, it has a 2,750-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS Indoor Advantage.
This bulk rack shelving decking and shelf kit measures 72 inch width x 24 inch depth and is grey with a powder-coated finish/coating. It includes two beams, cross bars and it is made out of steel. In addition, it has a 2,750-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS Indoor Advantage.
This bulk rack shelving decking and shelf kit measures 72 inch width x 24 inch depth and is grey with a powder-coated finish/coating. It includes two beams, cross bars and it is made out of steel. In addition, it has a 2,750-pound load capacity.
This bulk rack shelving decking and shelf kit measures 72 inch width x 24 inch depth and is grey with a powder-coated finish/coating. It includes two beams, cross bars and it is made out of steel. In addition, it has a 2,750-pound load capacity.
This bulk rack shelving decking and shelf kit measures 48 inch width x 24 inch depth and is grey with a powder-coated finish/coating. It includes two beams, front to back supports and it is made out of steel. In addition, it has a 4,150-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS Indoor Advantage.
This bulk rack shelving decking and shelf kit measures 48 inch width x 24 inch depth and is grey with a powder-coated finish/coating. It includes two beams, front to back supports and it is made out of steel. In addition, it has a 4,150-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS Indoor Advantage.
This bulk rack shelving decking and shelf kit measures 96 inch width x 3 5/8 inch height x 24 inch depth and is grey with a epoxy coated finish/coating. It includes 2 24 in beams, 2 96 in beams, 4 24 in cross bars and it is made out of steel. In addition, it has a 2,150-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS.
This bulk rack shelving decking and shelf kit measures 96 inch width x 3 5/8 inch height x 24 inch depth and is grey with a epoxy coated finish/coating. It includes 2 24 in beams, 2 96 in beams, 4 24 in cross bars and it is made out of steel. In addition, it has a 2,150-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS.
This bulk rack shelving decking and shelf kit measures 96 inch width x 36 inch depth and is grey with a powder-coated finish/coating. It includes two beams, front to back supports and it is made out of steel. In addition, it has a 2,150-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS Indoor Advantage.
This bulk rack shelving decking and shelf kit measures 96 inch width x 36 inch depth and is grey with a powder-coated finish/coating. It includes two beams, front to back supports and it is made out of steel. In addition, it has a 2,150-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS Indoor Advantage.
This bulk rack shelving decking and shelf kit measures 96 inch width x 36 inch depth and is grey with a powder-coated finish/coating. It includes two beams, cross bars and it is made out of steel. In addition, it has a 2,150-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS Indoor Advantage.
This bulk rack shelving decking and shelf kit measures 96 inch width x 36 inch depth and is grey with a powder-coated finish/coating. It includes two beams, cross bars and it is made out of steel. In addition, it has a 2,150-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS Indoor Advantage.
This bulk rack shelving decking and shelf kit measures 48 inch width x 36 inch depth and is grey with a powder-coated finish/coating. It includes two beams, two crossbars and it is made out of steel. In addition, it has a 4,150-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS Indoor Advantage.
This bulk rack shelving decking and shelf kit measures 48 inch width x 36 inch depth and is grey with a powder-coated finish/coating. It includes two beams, two crossbars and it is made out of steel. In addition, it has a 4,150-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS Indoor Advantage.
This bulk rack shelving decking and shelf kit measures 96 inch width x 36 inch depth and is grey with a powder-coated finish/coating. It includes two beams, cross bars and it is made out of steel. In addition, it has a 2,150-pound load capacity.
This bulk rack shelving decking and shelf kit measures 96 inch width x 36 inch depth and is grey with a powder-coated finish/coating. It includes two beams, cross bars and it is made out of steel. In addition, it has a 2,150-pound load capacity.
This decking measures 72 inch width x 5/8 inch height x 36 inch depth and is brown with a unfinished finish/coating. It includes 1 72 inx36-inch particleboard decking. In addition, it has a 2,750-pound load capacity. This decking meets the standards for ANSI M2.
This decking measures 72 inch width x 5/8 inch height x 36 inch depth and is brown with a unfinished finish/coating. It includes 1 72 inx36-inch particleboard decking. In addition, it has a 2,750-pound load capacity. This decking meets the standards for ANSI M2.
This bulk rack shelving decking and shelf kit measures 96 inch width x 3 5/8 inch height x 36 inch depth and is grey with a epoxy coated finish/coating. It includes 2 36-inch beams, 2 96 in beams, 4 36-inch cross bars and it is made out of steel. In addition, it has a 2,150-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS.
This bulk rack shelving decking and shelf kit measures 96 inch width x 3 5/8 inch height x 36 inch depth and is grey with a epoxy coated finish/coating. It includes 2 36-inch beams, 2 96 in beams, 4 36-inch cross bars and it is made out of steel. In addition, it has a 2,150-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS.
This bulk rack shelving decking and shelf kit measures 60 inch width x 3 5/8 inch height x 48 inch depth and is grey with a epoxy coated finish/coating. It includes 2 48 inch beams, 2 48 inch cross bars, 2 60 in beams and it is made out of steel. In addition, it has a 3,800-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS.
This bulk rack shelving decking and shelf kit measures 60 inch width x 3 5/8 inch height x 48 inch depth and is grey with a epoxy coated finish/coating. It includes 2 48 inch beams, 2 48 inch cross bars, 2 60 in beams and it is made out of steel. In addition, it has a 3,800-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS.
This bulk rack shelving decking and shelf kit measures 72 inch width x 3 5/8 inch height x 48 inch depth and is grey with a epoxy coated finish/coating. It includes 2 48 inch beams, 2 72-inch beams, 3 48 inch cross bars and it is made out of steel. In addition, it has a 2,750-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS.
This bulk rack shelving decking and shelf kit measures 72 inch width x 3 5/8 inch height x 48 inch depth and is grey with a epoxy coated finish/coating. It includes 2 48 inch beams, 2 72-inch beams, 3 48 inch cross bars and it is made out of steel. In addition, it has a 2,750-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS.
This bulk rack shelving decking and shelf kit measures 48 inch width x 3 5/8 inch height x 36 inch depth and is grey with a epoxy coated finish/coating. It includes 2 36-inch beams, 2 36-inch cross bars, 2 48 inch beams and it is made out of steel. In addition, it has a 4,150-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS.
This bulk rack shelving decking and shelf kit measures 48 inch width x 3 5/8 inch height x 36 inch depth and is grey with a epoxy coated finish/coating. It includes 2 36-inch beams, 2 36-inch cross bars, 2 48 inch beams and it is made out of steel. In addition, it has a 4,150-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS.
This bulk rack shelving decking and shelf kit measures 72 inch width x 36 inch depth and is grey with a powder-coated finish/coating. It includes two beams, two crossbars and it is made out of steel. In addition, it has a 2,750-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS Indoor Advantage.
This bulk rack shelving decking and shelf kit measures 72 inch width x 36 inch depth and is grey with a powder-coated finish/coating. It includes two beams, two crossbars and it is made out of steel. In addition, it has a 2,750-pound load capacity. This bulk rack shelving decking and shelf kit meets the standards for SCS Indoor Advantage.
This decking measures 72 inch width x 9/16 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes 6 panels. In addition, it has a 4,150-pound load capacity. This decking meets the standards for SCS.
This decking measures 72 inch width x 9/16 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes 6 panels. In addition, it has a 4,150-pound load capacity. This decking meets the standards for SCS.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.