UTILITY BUCKET, HEAVY-DUTY, DOUBLE-STITCHED, 12 X 17 IN, CANVAS/LEATHER
UTILITY BUCKET, HEAVY-DUTY, DOUBLE-STITCHED, 12 X 17 IN, CANVAS/LEATHER
KUNY'S
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This utility bucket measures 12 x 17 inches and is double-stitched for strength. It has a leather bottom and a durable top ring with back-woven rope ties. This bucket is made of heavy-duty industrial canvas.
Technical Specs
Item Leather Bottom Utility Bucket
Number of Inside Pockets 1
Number of Pockets 1
Overall Height 16"
Material Heavy-Duty Canvas
Number of Outside Pockets 0
Overall Diameter 10-1/2"
Series Tool Works
Country of Origin China
(subject to change)
Alternate Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$172.31
/ each
KUNY'S
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$124.99
/ each
KUNY'S
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$101.32
/ each
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.25
/ each