!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WHEEL BRUSH W ADAPTERS, CRIMPED WIRE, NARROW, ARBOR MOUNT, 6 IN BRUSH DIA/0.014 IN WIRE DIA

WHEEL BRUSH W ADAPTERS, CRIMPED WIRE, NARROW, ARBOR MOUNT, 6 IN BRUSH DIA/0.014 IN WIRE DIA

OSBORN

WHEEL BRUSH W ADAPTERS, CRIMPED WIRE, NARROW, ARBOR MOUNT, 6 IN BRUSH DIA/0.014 IN WIRE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL BRUSH W ADAPTERS, CRIMPED WIRE, NARROW, ARBOR MOUNT, 6 IN BRUSH DIA/0.014 IN WIRE DIA

WHEEL BRUSH W ADAPTERS, CRIMPED WIRE, NARROW, ARBOR MOUNT, 6 IN BRUSH DIA/0.014 IN WIRE DIA

OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSB99009
  • Mfr. Model # 99009
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.782 lbs

Product Details

This narrow crimped wire wheel brush has a diameter of six inches and can be arbor mounted. It has a maximum RPM of 6,000, a face width of 5/8 inches, and a wire diameter of 0.014 inches. This brush includes 1/2-inch and 5/8-inch adapters and is made for use with bench and pedestal grinders.

Technical Specs

  • ItemNarrow Face Wire Wheel Brush
  • Bristle MaterialSteel
  • Face Width5/8 in
  • Bristle Length1 1/8 in
  • Connector TypeUnthreaded Hole
  • Operating Speed - Maximum6,000 RPM
  • Bristle Type Crimped Wire
  • Brush Dia. 6 in
  • Bristle Diameter 0.014 in
  • Compatible Tool Type Bench Grinder, Pedestal Grinder
  • Connector Size 5/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list