!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBE BRUSH, TWISTED WIRE WITH LOOP HANDLE, 9 IN OAL/2 1/2 IN BRUSH L/3/4 IN DIA, BRASS/STEEL

TUBE BRUSH, TWISTED WIRE WITH LOOP HANDLE, 9 IN OAL/2 1/2 IN BRUSH L/3/4 IN DIA, BRASS/STEEL

FELTON BRUSH

TUBE BRUSH, TWISTED WIRE WITH LOOP HANDLE, 9 IN OAL/2 1/2 IN BRUSH L/3/4 IN DIA, BRASS/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBE BRUSH, TWISTED WIRE WITH LOOP HANDLE, 9 IN OAL/2 1/2 IN BRUSH L/3/4 IN DIA, BRASS/STEEL

TUBE BRUSH, TWISTED WIRE WITH LOOP HANDLE, 9 IN OAL/2 1/2 IN BRUSH L/3/4 IN DIA, BRASS/STEEL

FELTON BRUSH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLTT553
  • Mfr. Model # T553
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This single stem, single spiral tube brush has an overall length of nine inches, a brush length of 2 1/2 inches, and a 3/4-inch diameter. The twisted wire with a loop handle is made from galvanized steel. The twisted stem has a 0.150-inch diameter. The bristles are made from brass and have a 0.005-inch fill diameter. This twisted wire tube brush is suitable for cleaning out small tubes, drill holes, or other small confined spaces.

Technical Specs

  • ItemSteel Twisted Tube Brush
  • Handle MaterialGalvanized
  • Handle Length17"
  • Overall Length9"
  • Bristle Material Brass
  • Brush Length 2-1/2"
  • Bristle Colour Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list