!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUE BRUSH, TWISTED WIRE, BLK BRISTLES, 7 1/2 IN OAL/4 IN BRUSH L/2 1/4 IN DIA, STEEL/GALVANIZED

FLUE BRUSH, TWISTED WIRE, BLK BRISTLES, 7 1/2 IN OAL/4 IN BRUSH L/2 1/4 IN DIA, STEEL/GALVANIZED

FELTON BRUSH

FLUE BRUSH, TWISTED WIRE, BLK BRISTLES, 7 1/2 IN OAL/4 IN BRUSH L/2 1/4 IN DIA, STEEL/GALVANIZED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUE BRUSH, TWISTED WIRE, BLK BRISTLES, 7 1/2 IN OAL/4 IN BRUSH L/2 1/4 IN DIA, STEEL/GALVANIZED

FLUE BRUSH, TWISTED WIRE, BLK BRISTLES, 7 1/2 IN OAL/4 IN BRUSH L/2 1/4 IN DIA, STEEL/GALVANIZED

FELTON BRUSH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLTF2212
  • Mfr. Model # F2212
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This flue brush has an overall length of 7 1/2 inches, a brush length of four inches, and a 2 1/4-inch diameter. Made from a galvanized material, this short handle is a twisted wire style and is 3 1/2 inches in length. The black-coloured bristles are made up of round carbon steel wires and have a fill diameter of 0.012 inches. This flue brush is designed to clean tubes with a diameter of 2 1/2 inches and comes with a 1/4-inch NPT fitting.

Technical Specs

  • ItemFlue Brush
  • Bristle MaterialSteel
  • Brush Diameter1 3/4 in
  • Handle Length3 1/2 in
  • ApplicationFlue Cleaning, Pipe and Boiler Tube Cleaning
  • Overall Length7 1/2 in
  • Handle Style Extension rod
  • Handle Material Galvanized
  • Brush Length 4 in
  • Bristle Colour Black
  • Handle Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list