!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BRASS SLEDGE HAMMER-RBB GRIP 10LB

BRASS SLEDGE HAMMER-RBB GRIP 10LB

KLEIN TOOLS

BRASS SLEDGE HAMMER-RBB GRIP 10LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRASS SLEDGE HAMMER-RBB GRIP 10LB

BRASS SLEDGE HAMMER-RBB GRIP 10LB

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $743.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN7HBRFRH10
  • Mfr. Model # 7HBRFRH10
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.55 lbs

Technical Specs

  • ItemSledge Hammer
  • Handle MaterialRubber
  • Head Weight10 lb
  • Overall Length36 in
  • Grip MaterialRubber
  • Head Length6 1/4 in
  • Hammer Type Sledge Hammer
  • Head Material Brass
  • Face Diameter 4 in
  • Features Comfortable, Handle Includes Both Overstrike Protection and Large Sweep at Base to Prevent Loss of Grip, Head Forged from Brass for Softer, Head is Pinned to Handle as Well as Epoxied to Prevent Head Coming Off, Non-Damaging Blow, Thick Rubber Grip Handle for Better Protection from Shock and Vibration, Used in Non-Sparking Environments or to Avoid Damage to Struck Objects
  • Handle Colour Black
  • Standards AS 3797:1991
  • Country of Origin Australia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list