!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BALL VALVE, 2 PC, THREADED END, 0 ° F TO 350 ° F, MAX PRESSURE 600 PSI WOG, 1 IN, BRASS

BALL VALVE, 2 PC, THREADED END, 0 ° F TO 350 ° F, MAX PRESSURE 600 PSI WOG, 1 IN, BRASS

MILWAUKEE VALVE

BALL VALVE, 2 PC, THREADED END, 0 ° F TO 350 ° F, MAX PRESSURE 600 PSI WOG, 1 IN, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL VALVE, 2 PC, THREADED END, 0 ° F TO 350 ° F, MAX PRESSURE 600 PSI WOG, 1 IN, BRASS

BALL VALVE, 2 PC, THREADED END, 0 ° F TO 350 ° F, MAX PRESSURE 600 PSI WOG, 1 IN, BRASS

MILWAUKEE VALVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.02 / EACH

EHC: EHC :
Min Qty 6 = $444.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWVBA475BLL100
  • Mfr. Model # BA475BLL100
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1787
  • Shipping Weight 1.276 lbs

Product Details

This two-piece ball valve has a full port and a threaded end connection. Its temperature range is 0℉ to 350℉, and its blowout-proof stem is made of brass. The valve has a maximum pressure of 600 PSI WOG and a pipe size of one inch. The valve's ball is made of chrome-plated brass, and its body is made of forged brass. This valve has a body seal made of PTFE.

Technical Specs

  • ItemBall Valve
  • Body MaterialBrass, Forged
  • Handle TypeLocking Lever
  • StandardsMSS-SP110, ASME A112.4.14, CSA, ANSI Z 21.15a, ASME B16.44, CGA 9.1a, UL, UL 125, UL 842, FM 1140
  • Stem TypeBlowout Proof
  • Ball Material Chrome Plated Brass
  • Handle Material Zinc Plated Steel
  • Seat Material Buna "O-Ring" and TFE
  • Stem Material Brass
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list