MALE BRANCH TEE: NICKEL PLATED BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT X MBSPT, ⅛ IN PIPE
MALE BRANCH TEE: NICKEL PLATED BRASS, PUSH-TO-CONNECT X PUSH-TO-CONNECT X MBSPT, ⅛ IN PIPE
LEGRIS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Designed specifically for use in food processing applications. Excellent chemical, corrosion and abrasion resistance. FDA approved. Maximum working pressure: 7 to 290 PSI. Temperature range: -4 degrees to 250 degrees F. FKM gaskets.
Technical Specs
Item Male Branch Tee
Specific Fitting Shape Adapter Tee
Fitting Side A Connection Type Push-to-Connect
Fitting Side C Connection Type MBSPT
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Fitting Side A Tube Outer Diameter 6 mm
Fitting Side C Tube Outer Diameter 6 mm
Maximum Operating Pressure 435 psi
Overall Length 43 mm
Standards 2011/65/EC, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 193, RG: 21CFR (FDA Approved), UL 94 V-0
Minimum Operating Temperature 13 Degrees F
System of Measurement Imperial/Metric
Application Food Processing, Harsh Detergents, Oils, Potable Water, Steam
Colour Silver
Fitting Side B Connection Type Push-to-Connect
Fitting Side A Pipe Size 1/8 in
Fitting Side C Pipe Size 1/8 in
Fitting Side B Tube Outer Diameter 6 mm
Fitting Material Brass
Maximum Operating Temperature 302 Degrees F
Finish/Coating Nickel-Plated
Compatible Tube Material Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant
Vacuum Rating 28 in Hg
Country of Origin United States
(subject to change)