!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL BRANCH TEE: PP, PUSH-TO-CONNECT X PUSH-TO-CONNECT X NPTF, ¼ IN PIPE, 10 PK

SWIVEL BRANCH TEE: PP, PUSH-TO-CONNECT X PUSH-TO-CONNECT X NPTF, ¼ IN PIPE, 10 PK

JOHN GUEST

SWIVEL BRANCH TEE: PP, PUSH-TO-CONNECT X PUSH-TO-CONNECT X NPTF, ¼ IN PIPE, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL BRANCH TEE: PP, PUSH-TO-CONNECT X PUSH-TO-CONNECT X NPTF, ¼ IN PIPE, 10 PK

SWIVEL BRANCH TEE: PP, PUSH-TO-CONNECT X PUSH-TO-CONNECT X NPTF, ¼ IN PIPE, 10 PK

JOHN GUEST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $151.82 / PKG of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1WTR1
  • Mfr. Model # PP100822W-PK10
  • UNSPSC # 40142613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

This swivel branch tee meets the standards for NSF 61 for Drinking Water, NSF 51 for Food and FDA for Food and Beverage, has a maximum operating pressure of 150 psi @ 70 Degrees F and is designed for the following applications: potable water. It is white, has an operating temperature of 33 Degrees F to 149 Degrees F, and is made of polypropylene. In addition, it is a swivel adapter tee, with an imperial system of measurement.

Technical Specs

  • ItemSwivel Branch Tee
  • Specific Fitting ShapeSwivel Adapter Tee
  • Fitting Side A Connection TypePush-to-Connect
  • Fitting Side C Connection TypeNPTF
  • Fitting Side C Pipe Size1/4 in
  • Fitting Side B Tube Outer Diameter1/4 in
  • Maximum Operating Pressure150 psi @ 70 Degrees F
  • StandardsNSF 61 for Drinking Water, NSF 51 for Food and FDA for Food and Beverage
  • Minimum Operating Temperature33 Degrees F
  • Application Potable Water
  • Colour White
  • Fitting Side B Connection Type Push-to-Connect
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Fitting Side A Tube Outer Diameter 1/4 in
  • Fitting Material Polypropylene
  • Maximum Operating Temperature 149 Degrees F
  • Compatible Tube Material Polypropylene
  • System of Measurement Imperial
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list