!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOOD GLUE DISPENSER, 16 FL OZ CAPACITY, WHITE/YELLOW

WOOD GLUE DISPENSER, 16 FL OZ CAPACITY, WHITE/YELLOW

FAST CAP

WOOD GLUE DISPENSER, 16 FL OZ CAPACITY, WHITE/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOOD GLUE DISPENSER, 16 FL OZ CAPACITY, WHITE/YELLOW

WOOD GLUE DISPENSER, 16 FL OZ CAPACITY, WHITE/YELLOW

FAST CAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KZP6
  • Mfr. Model # GB.GLUBOT
  • UNSPSC # 23153401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

This glue dispenser is white, yellow. It is designed for use on for precision glue dispensing. This glue dispenser features dispenses glue in both horizontal and vertical position, does not drip, easy to fill and includes lid and ring, five blades, five red caps, five yorker tips. In addition, it is for use with wood glue and dispensing other liquids.

Technical Specs

  • ItemGlue Dispenser
  • ColourWhite, Yellow
  • FeaturesDispenses Glue in Both Horizontal and Vertical Position, Does Not Drip, Easy to Fill
  • IncludesLid and Ring, (5) Blades, (5) Red Caps, (5) Yorker Tips
  • Product TypeSqueeze Bottle
  • TypeManual
  • Capacity 16 fl oz
  • Dispenses Other Liquids, Wood Glues, Yellow Glues
  • For Use With Wood Glue
  • Material Plastic
  • Application For Precision Glue Dispensing
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list