!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
YORKER TIP, TRANSPARENT WHITE, FOR 3KZP6, 5 PK

YORKER TIP, TRANSPARENT WHITE, FOR 3KZP6, 5 PK

FAST CAP

YORKER TIP, TRANSPARENT WHITE, FOR 3KZP6, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
YORKER TIP, TRANSPARENT WHITE, FOR 3KZP6, 5 PK

YORKER TIP, TRANSPARENT WHITE, FOR 3KZP6, 5 PK

FAST CAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.41 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS3KZN1
  • Mfr. Model # GB.YORKER TIP
  • UNSPSC # 40141743
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

These bottles come complete with nozzles for dispensing liquids directly to materials that need bonding. These squeeze bottles are useful for adhesives, sealants, greases, and lubes.

Technical Specs

  • ItemYorker Tip
  • FeaturesForms Thin Precise Glue Line, Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+)
  • MaterialPolyethylene
  • ApplicationForms Thin Precise Glue Line
  • Colour Transparent White
  • For Use With 3KZP6
  • Product Type Yorker Tip
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list