!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S HIP BOOTS, SZ 12, RUBBER/STEEL TOES, BLK/YLW, 32 IN H, ASTM/NON-CSA, WATERPROOF

MEN'S HIP BOOTS, SZ 12, RUBBER/STEEL TOES, BLK/YLW, 32 IN H, ASTM/NON-CSA, WATERPROOF

TALON TRAX

MEN'S HIP BOOTS, SZ 12, RUBBER/STEEL TOES, BLK/YLW, 32 IN H, ASTM/NON-CSA, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S HIP BOOTS, SZ 12, RUBBER/STEEL TOES, BLK/YLW, 32 IN H, ASTM/NON-CSA, WATERPROOF

MEN'S HIP BOOTS, SZ 12, RUBBER/STEEL TOES, BLK/YLW, 32 IN H, ASTM/NON-CSA, WATERPROOF

TALON TRAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $197.02 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS5T258
  • Mfr. Model # 5T258
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Product Details

These black/yellow, men's size 12 hip boots are made of rubber. They are waterproof and meet ASTM standards. These non-CSA boots have a 32-inch height, steel shank, defined heel, steel toe, cleated sole pattern, rigid steel midsole, and strap closure.

Technical Specs

  • ItemHip Wader
  • GenderMen's
  • Inseam32 in
  • Metatarsal Guard StyleNone
  • Footwear MaterialRubber
  • Midsole MaterialRubber
  • Puncture Resistant InsoleNo
  • Footwear ShankYes
  • Completely Non MetallicNo
  • Oil Resisting SoleNo
  • InsulatedNo
  • Heel StyleDefined
  • Safety CriteriaDefined Heel, Steel Toe, Waterproof
  • StandardsANSI Z41 PT99 M I/75 C/75
  • WaterproofYes
  • Toe Type Steel
  • Size 12
  • Colour Black, Yellow
  • Midsole Construction Rigid Steel
  • Upper Material Rubber
  • Outsole Material Rubber
  • Shank Material Steel
  • Footwear Sole Pattern Cleated
  • Electrical Hazard Rated No
  • Static Dissipative No
  • Ninety Degree Heel No
  • Overall Length 32 in
  • Boot Height 32 in
  • ASTM Standards Met Compression (C/75), Impact (I/75)
  • Wader Style Hip
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list