Product ITEM is unavailable. See products from the same category below.
Waders
Waders are worn over the sock and extend to the hips or chest to cover more of the body than knee boots, allowing wearers to stay dry when working in deep water. These waterproof waders are worn by water and wastewater workers, plumbers, and others who encounter deep water.
These waterproof steel-toed hip waders are flexible, durable, and meet CSA 1 specifications. They were handcrafted in Canada of natural rubber and have a 29-inch inseam. They are men's size 10.
These waterproof steel-toed hip waders are flexible, durable, and meet CSA 1 specifications. They were handcrafted in Canada of natural rubber and have a 29-inch inseam. They are men's size 10.
These steel-toed hip waders are waterproof, flexible, durable, and meet CSA 1 specifications. They were handcrafted of natural rubber in Canada and have a 29-inch inseam. They are men's size 11.
These steel-toed hip waders are waterproof, flexible, durable, and meet CSA 1 specifications. They were handcrafted of natural rubber in Canada and have a 29-inch inseam. They are men's size 11.
These boot chest waders are black in colour and made of heavy-duty PVC with polyester backing and steel toes for added safety. They are a men's size ten with a 56.6-inch inseam and have injected moulded seamless boot construction. These chest waders are durable and resistant to oil, grease, gasoline, and saltwater.
These boot chest waders are black in colour and made of heavy-duty PVC with polyester backing and steel toes for added safety. They are a men's size ten with a 56.6-inch inseam and have injected moulded seamless boot construction. These chest waders are durable and resistant to oil, grease, gasoline, and saltwater.
These black-coloured boot chest waders are made of heavy-duty PVC with polyester backing. They have steel toes for added safety and are resistant to oil, grease, gasoline, and saltwater. These durable chest waders are a men's size 12 with a 56.6-inch inseam and have injected moulded seamless boot construction.
These black-coloured boot chest waders are made of heavy-duty PVC with polyester backing. They have steel toes for added safety and are resistant to oil, grease, gasoline, and saltwater. These durable chest waders are a men's size 12 with a 56.6-inch inseam and have injected moulded seamless boot construction.
These waterproof, men's size nine, steel-toed hip waders are flexible, durable, and meet CSA 1 specifications. They were handcrafted in Canada of natural rubber and have a 29-inch inseam.
These waterproof, men's size nine, steel-toed hip waders are flexible, durable, and meet CSA 1 specifications. They were handcrafted in Canada of natural rubber and have a 29-inch inseam.
These steel-toed hip waders meet CSA 1 specifications. They are waterproof, flexible and durable. These hip waders were handcrafted of natural rubber in Canada and have a 29-inch inseam. They are men's size 13.
These steel-toed hip waders meet CSA 1 specifications. They are waterproof, flexible and durable. These hip waders were handcrafted of natural rubber in Canada and have a 29-inch inseam. They are men's size 13.
These boot chest waders are black in colour and made of heavy-duty PVC with polyester backing and steel toes for added safety. They are durable and resistant to oil, grease, gasoline, and saltwater. These chest waders are a men's size 11 with a 56.6-inch inseam and have injected moulded seamless boot construction.
These boot chest waders are black in colour and made of heavy-duty PVC with polyester backing and steel toes for added safety. They are durable and resistant to oil, grease, gasoline, and saltwater. These chest waders are a men's size 11 with a 56.6-inch inseam and have injected moulded seamless boot construction.
These black/yellow, men's size 12 hip boots are made of rubber. They are waterproof and meet ASTM standards. These non-CSA boots have a 32-inch height, steel shank, defined heel, steel toe, cleated sole pattern, rigid steel midsole, and strap closure.
These black/yellow, men's size 12 hip boots are made of rubber. They are waterproof and meet ASTM standards. These non-CSA boots have a 32-inch height, steel shank, defined heel, steel toe, cleated sole pattern, rigid steel midsole, and strap closure.
These men's size 13 chest waders are easy to care for and have a durable and stable outsole with steel toes. They are made of black-coloured natural rubber. These chest waders meet CSA 1 specifications and have been tested for superior waterproofness, flexibility, and comfort.
These men's size 13 chest waders are easy to care for and have a durable and stable outsole with steel toes. They are made of black-coloured natural rubber. These chest waders meet CSA 1 specifications and have been tested for superior waterproofness, flexibility, and comfort.
These black/yellow, men's size 10 hip boots are made of rubber. They are waterproof and meet ASTM standards. These non-CSA boots have a 32-inch height, steel shank, defined heel, steel toe, cleated sole pattern, rigid steel midsole, and strap closure.
These black/yellow, men's size 10 hip boots are made of rubber. They are waterproof and meet ASTM standards. These non-CSA boots have a 32-inch height, steel shank, defined heel, steel toe, cleated sole pattern, rigid steel midsole, and strap closure.
These steel-toed hip waders are waterproof, flexible and durable. They were handcrafted of natural rubber in Canada and have a 29-inch inseam. They are men's size 12 and meet CSA 1 specifications.
These steel-toed hip waders are waterproof, flexible and durable. They were handcrafted of natural rubber in Canada and have a 29-inch inseam. They are men's size 12 and meet CSA 1 specifications.
These black/yellow, men's size 11 hip boots are made of rubber. They are waterproof and meet ASTM standards. These non-CSA boots have a 32-inch height, steel shank, defined heel, steel toe, cleated sole pattern, rigid steel midsole, and strap closure.
These black/yellow, men's size 11 hip boots are made of rubber. They are waterproof and meet ASTM standards. These non-CSA boots have a 32-inch height, steel shank, defined heel, steel toe, cleated sole pattern, rigid steel midsole, and strap closure.
These heavy-duty, PVC boot hip waders are polyester-insulated and resist gasoline, grease, oil, and saltwater. They have ultra grip soles, a steel midsole, steel toes, and a polyester-nylon adjustable strap. These hip waders are men's size 11.
These heavy-duty, PVC boot hip waders are polyester-insulated and resist gasoline, grease, oil, and saltwater. They have ultra grip soles, a steel midsole, steel toes, and a polyester-nylon adjustable strap. These hip waders are men's size 11.
These boot chest waders are a men's size nine with a 56.6-inch inseam and have injected moulded seamless boot construction. They are durable and resistant to oil, grease, gasoline, and saltwater. These chest waders are black in colour and made of heavy-duty PVC with polyester backing and steel toes for added safety.
These boot chest waders are a men's size nine with a 56.6-inch inseam and have injected moulded seamless boot construction. They are durable and resistant to oil, grease, gasoline, and saltwater. These chest waders are black in colour and made of heavy-duty PVC with polyester backing and steel toes for added safety.
These durable men's size 13 black-coloured boot chest waders are made of heavy-duty PVC with polyester backing. They have steel toes for added safety and are resistant to oil, grease, gasoline, and saltwater. These chest waders have a 56.6-inch inseam and have injected moulded seamless boot construction.
These durable men's size 13 black-coloured boot chest waders are made of heavy-duty PVC with polyester backing. They have steel toes for added safety and are resistant to oil, grease, gasoline, and saltwater. These chest waders have a 56.6-inch inseam and have injected moulded seamless boot construction.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.