BOOT COVERS, WHITE, MICROPOROUS FILM LAMINATE, UNIVERSAL, 17 IN H
BOOT COVERS, WHITE, MICROPOROUS FILM LAMINATE, UNIVERSAL, 17 IN H
KIMBERLY-CLARK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Kleenguard XP1 shoe covers features white colour and elastic top with a vinyl sole, universal size. Sold individually.
Technical Specs
- ItemBoot Covers
- Overall Height17 in
- Sterile/Non-SterileNon-Sterile
- Brand and SeriesKimberly Clark KleenGuard A40
- Garment StyleShoe Cover
- Protection TypeLiquid & Particulate
- ColourWhite
- FDA CompliantNo
- Includes Slip Resistant SoleNo
- PackagingBulk
- SizeUniversal
- WaterproofNo
- Material Performance Medium Duty
- Seam Style Serged
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Closure Type Elastic
- Material Microporous Film Laminate
- Anti-Static Yes
- Cover Material Microporous Film Laminate
- Height Range Knee
- Metal Detectable No
- Series KleenGuard A40
- Standards Passes ASTM F1670 Testing for Penetration of Blood and Bodily Fluids, NFPA 99 Antistatic Material
- Country of Origin United States
(subject to change)
Alternate Products
-
KLEENGUARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.52
/ EACH
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.57
/ PACKAGE