!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOOT COVERS, WHITE, MICROPOROUS FILM LAMINATE, XL/2XL, 18 IN H

BOOT COVERS, WHITE, MICROPOROUS FILM LAMINATE, XL/2XL, 18 IN H

KLEENGUARD

BOOT COVERS, WHITE, MICROPOROUS FILM LAMINATE, XL/2XL, 18 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOT COVERS, WHITE, MICROPOROUS FILM LAMINATE, XL/2XL, 18 IN H

BOOT COVERS, WHITE, MICROPOROUS FILM LAMINATE, XL/2XL, 18 IN H

KLEENGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.52 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB44495
  • Mfr. Model # 44495
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 943
  • Shipping Weight 0.07 lbs

Product Details

Kleenguard XP1 shoe covers are 18 inch high, with vinyl sole, white colour, XL/2XL size. Sold Individually.

Technical Specs

  • ItemBoot Cover
  • Overall Height18 in
  • Sterile/Non-SterileNon-Sterile
  • Brand and SeriesKimberly Clark KleenGuard A40
  • Garment StyleShoe Cover
  • Protection TypeLiquid & Particulate
  • ColourWhite
  • FDA CompliantNo
  • Includes Slip Resistant SoleNo
  • PackagingBulk
  • SizeXL/2XL
  • WaterproofNo
  • Material Performance Medium Duty
  • Seam Style Serged
  • Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Closure Type Elastic
  • Material Microporous Film Laminate w/Vinyl Sole
  • Anti-Static Yes
  • Cover Material Microporous Film Laminate
  • Height Range Knee
  • Metal Detectable No
  • Series KleenGuard A40
  • Standards Passes ASTM F1670 Testing for Penetration of Blood and Bodily Fluids, NFPA 99 Antistatic Material
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list