!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOLTS, UNIVERSAL FIT, 2¼ IN SIZE, STEEL

BOLTS, UNIVERSAL FIT, 2¼ IN SIZE, STEEL

KISSLER & CO

BOLTS, UNIVERSAL FIT, 2¼ IN SIZE, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLTS, UNIVERSAL FIT, 2¼ IN SIZE, STEEL

BOLTS, UNIVERSAL FIT, 2¼ IN SIZE, STEEL

KISSLER & CO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG14U361
  • Mfr. Model # 68-9237
  • UNSPSC # 30181505
  • CATALOGUE PAGE # 1716
  • Shipping Weight 0.1 lbs

Product Details

This bolts includes two¼ inch x 2¼ inch bolts, two metal washers, two open end nuts, two plastic washers and is universal fit. It is compatible with the following brand(s): universal fit. In addition, it is size 2¼ inch, and is made of steel.

Technical Specs

  • ItemBolts
  • For Use With Sub-CategoryMost Toilets
  • For Use with SeriesUniversal Fit
  • Size2 1/4 in
  • Includes(2) 1/4 in x 2 1/4 in Bolts, (2) Metal Washers, (2) Open End Nuts, (2) Plastic Washers
  • Toilet/Urinal Product GroupBowl-to-Floor Hardware
  • Toilet/Urinal Sub CategoryStandard Toilet Repair Parts and Accessories
  • For Use With Category Toilets
  • Fits Brand Universal Fit
  • For Use With Universal Fit
  • Material Steel
  • Accessory Type Bolt Set
  • Toilet/Urinal Product Type Bolts and Bolt Sets
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list