!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX HEAD LAG SCREW, 3/4 IN SIZE, 5 IN L, STEEL, ZINC PLATED, PARTIAL THREAD, 20 PK

HEX HEAD LAG SCREW, 3/4 IN SIZE, 5 IN L, STEEL, ZINC PLATED, PARTIAL THREAD, 20 PK

APPROVED VENDOR

HEX HEAD LAG SCREW, 3/4 IN SIZE, 5 IN L, STEEL, ZINC PLATED, PARTIAL THREAD, 20 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX HEAD LAG SCREW, 3/4 IN SIZE, 5 IN L, STEEL, ZINC PLATED, PARTIAL THREAD, 20 PK

HEX HEAD LAG SCREW, 3/4 IN SIZE, 5 IN L, STEEL, ZINC PLATED, PARTIAL THREAD, 20 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $447.34 / PACKAGE of 20

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP1LE30
  • Mfr. Model # U08280.075.0500
  • UNSPSC # 31161608
  • CATALOGUE PAGE # 1124
  • Shipping Weight 13.7 lbs

Product Details

This hex head lag screw is made of Grade 2 steel and has a zinc-plated finish. It meets the standards for ASME B18.2.1 dimensional standards.

Technical Specs

  • ItemHex Head Lag Screw
  • FinishZinc-Plated
  • Fastener Length5 in
  • Thread StylePartially Threaded
  • Dimensional StandardsASME B18.2.1
  • DriveExternal Hex
  • Head Height0.5 in
  • Head Width0.768 in
  • Maximum Head Width0.768 in
  • Thread Fit2A
  • Tip TypePointed
  • Material Steel
  • Screw Size 3/4 in
  • Threads per Inch 4.5
  • Minimum Thread Length 3 33/64 in
  • System of Measurement Inch
  • Drive Size 1 1/8 in
  • Head Style Hex
  • Material Grade/Class 2
  • Minimum Head Width 0.729 in
  • Thread Size 3/4"-4.5
  • Type Hex Head Lag Screw
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list