HEX HEAD LAG SCREW, 5/16 IN SIZE, 2 IN L, STEEL, HOT DIPPED GALVANIZED, ASME B18.2.1, 100 PK
HEX HEAD LAG SCREW, 5/16 IN SIZE, 2 IN L, STEEL, HOT DIPPED GALVANIZED, ASME B18.2.1, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hex head lag screw is made of Grade 2 steel and has a hot dipped galvanized finish. It meets the standards for ASME B18.2.1 dimensional standards.
Technical Specs
Item Hex Head Lag Screw
Finish Hot Dipped Galvanized
Fastener Length 2 in
Thread Style Partially Threaded
Dimensional Standards ASME B18.2.1
Drive External Hex
Head Height 0.219 in
Head Width 0.324 in
Maximum Head Width 0.324 in
Thread Fit 2A
Tip Type Pointed
Material Steel
Screw Size 5/16 in
Threads per Inch 9
Minimum Thread Length 1 1/2 in
System of Measurement Inch
Drive Size 1/2 in
Head Style Hex
Material Grade/Class 2
Minimum Head Width 0.298 in
Thread Size 5/16"-9
Type Hex Head Lag Screw
Country of Origin Varies
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$108.90
/ PACKAGE