HEX HEAD LAG SCREW, 5/16 IN SIZE, 2½ IN L, STEEL, HOT DIPPED GALVANIZED, ASME B18.2.1, 100 PK
HEX HEAD LAG SCREW, 5/16 IN SIZE, 2½ IN L, STEEL, HOT DIPPED GALVANIZED, ASME B18.2.1, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hex head lag screw is made of Grade 2 steel and has a hot dipped galvanized finish. It meets the standards for ASME B18.2.1 dimensional standards.
Technical Specs
Item Hex Head Lag Screw
Finish Hot Dipped Galvanized
Fastener Length 2 1/2 in
Dimensional Standards ASME B18.2.1
Drive External Hex
Head Height 0.219 in
Head Width 0.324 in
Maximum Head Width 0.324 in
Thread Fit 2A
Tip Type Pointed
Material Steel
Screw Size 5/16 in
Thread Style Partially Threaded
System of Measurement Inch
Drive Size 1/2 in
Head Style Hex
Material Grade/Class 2
Minimum Head Width 0.298 in
Thread Size 5/16"-9
Type Hex Head Lag Screw
Country of Origin Varies
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.13
/ PACKAGE