BOLT CUTTER, FIBERGLASS/RUBBER, 7/16 IN DIA, 24 IN, STRAIGHT, SCREW, FORGED STEEL
BOLT CUTTER, FIBERGLASS/RUBBER, 7/16 IN DIA, 24 IN, STRAIGHT, SCREW, FORGED STEEL
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This bolt cutter has Pivotmove fibreglass rotating handles with a cushioned rubber grip and measures 24-inch. It has a maximum soft/medium/hard steel cutting capacity of 7/16-inch diameter and meets the UL standard. The cutter with screw adjustment has a straight cutting action, a forged-alloy steel jaw, and a heat-treated blade.
Technical Specs
Item Bolt Cutter
Blade Finish Heat Treated
Features Bolt Lock, Rotating Handles, Tether Ready
For Maximum Diameter Medium Steel 7/16 in
Grip Material Rubber
Heat-Treated Heat-Treated
Insulated Insulated
Material Application Metal
Ratcheting Jaw Not Ratcheting Jaw
Standards UL Classified
Adjustment Type Screw
Cutting Action Straight
For Maximum Diameter Hard Steel 7/16 in
For Maximum Diameter Soft Steel 7/16 in
Handle Material Fibreglass
Includes Cushioned Grip Cushioned Grip Included
Jaw Material Forged Steel
Overall Length 24 in
Spring Assist Handle No Spring Assist Handle
Weight 3.6 lb
Country of Origin Taiwan
(subject to change)