!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOLT CUTTER, STEEL, FOR 5/16 IN MAX DIA SOFT STEEL, FOR 5/16 IN MAX DIA MEDIUM STEEL, RED

BOLT CUTTER, STEEL, FOR 5/16 IN MAX DIA SOFT STEEL, FOR 5/16 IN MAX DIA MEDIUM STEEL, RED

KNIPEX

BOLT CUTTER, STEEL, FOR 5/16 IN MAX DIA SOFT STEEL, FOR 5/16 IN MAX DIA MEDIUM STEEL, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLT CUTTER, STEEL, FOR 5/16 IN MAX DIA SOFT STEEL, FOR 5/16 IN MAX DIA MEDIUM STEEL, RED

BOLT CUTTER, STEEL, FOR 5/16 IN MAX DIA SOFT STEEL, FOR 5/16 IN MAX DIA MEDIUM STEEL, RED

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $250.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX7172-460
  • Mfr. Model # 7172-460
  • UNSPSC # 27111512
  • CATALOGUE PAGE # 341
  • Shipping Weight 4.72 lbs

Product Details

Induction hardened edges cut hard, soft and piano wire. Cuts components like bolts, nails, rivets, etc. up to 1/8" dia. Exceptional cutting performance with minimal effort due to innovative effective lever action design. Cutting edge hardness approx.64 HRC. Chrome Vanadium heavy duty steel: forged and oil-hardened.

Technical Specs

  • ItemBolt Cutter
  • Blade FinishUnfinished
  • For Maximum Diameter Hard Steel3/16 in
  • For Maximum Diameter Soft Steel5/16 in
  • Handle MaterialSteel
  • Jaw MaterialChrome Vanadium Steel
  • Overall Length18 in
  • Adjustment Type Screw
  • Cutting Action Centre
  • For Maximum Diameter Medium Steel 5/16 in
  • Handle Colour Red
  • Insulated Insulated
  • Non-Sparking Non-Sparking
  • Weight 4.6 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms