BLOWER MOTOR,PSC,1/3 HP,1075/3,277V
BLOWER MOTOR,PSC,1/3 HP,1075/3,277V
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
PSC Direct-Drive Blower/Fan Motors, 1/3 HP, Permanent Split Capacitor, Continuous Air-over Duty
Technical Specs
- ItemDirect Drive Blower Motor
- PhaseSingle
- HP1/3
- No. of Speeds3
- Full Load Amps2.2 A
- Motor Thermal ProtectionAuto
- Motor Service Factor1
- Motor Shaft RotationCW/CCW
- Duty CycleContinuous
- Motor Mounting TypeStud
- Number of Shafts3
- Shaft Length6 in
- Motor Shaft DesignDouble-Flat
- Length Less Shaft6 3/16 in
- Mounting Stud Pattern3 5/8 in x 3 5/8 in
- Stud Size#8-32 x 1 5/8 in
- Resilient Ring Dia.2 1/4 in
- Capacitor Required2MDV3
- RPM Range1,001 to 1,100
- Motor Sub Application Direct Drive
- Motor Design Permanent Split Capacitor
- Nameplate RPM 1,075 RPM
- Voltage 277V AC
- Frame 48YZ
- Hz 60 Hz
- Ins. Class B
- Max. Ambient Temp. 40 Degrees C
- Motor Enclosure Design Open Air-Over
- Motor Mounting Position All Angle
- Shaft Dia. 1/2 in
- Motor Bearings Sleeve
- Overall Length 12 3/16 in
- Body Dia. 5 5/8 in
- Bolt Circle Dia. 5 1/8 in
- Ring to Ring Center 5 3/4 in
- Standards CSA Certification (258501), UL Component Recognition (E37403)
- Includes Split Rings to Increase Ring Diameter to 2 1/2 in
- Voltage Compatibility 208 to 230/277V AC, 230/277V AC, 265V AC, 277/230V AC, 277V AC
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$377.38
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.37
/ EACH
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$233.07
/ EACH