!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER MOTOR,1/5 TO 3/4 HP,1075 RPM

BLOWER MOTOR,1/5 TO 3/4 HP,1075 RPM

DAYTON

BLOWER MOTOR,1/5 TO 3/4 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER MOTOR,1/5 TO 3/4 HP,1075 RPM

BLOWER MOTOR,1/5 TO 3/4 HP,1075 RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $249.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE5RHT8
  • Mfr. Model # 5RHT8
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.95 lbs

Technical Specs

  • ItemDirect Drive Blower Motor
  • PhaseSingle
  • HP3/4 to 1/5
  • No. of Speeds4
  • Full Load Amps8.7 to 2.4 A
  • Motor Thermal ProtectionAuto
  • Motor Service Factor1
  • Motor Shaft RotationCW/CCW
  • Duty CycleContinuous
  • Motor Enclosure DesignOpen Air-Over
  • Motor Mounting PositionAll Angle
  • Shaft Dia.1/2 in
  • Motor BearingsBall
  • Overall Length10 7/8 in
  • Body Dia.5 5/8 in
  • Mounting Stud Pattern3 5/8 in x 3 5/8 in
  • Ring to Ring Center5 3/16 in
  • Nominal Efficiency58 %
  • Capacitor Required2MDV6, 2MDV7
  • Voltage Compatibility115/208 to 230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
  • Motor Sub Application Direct Drive
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1,075 RPM
  • Voltage 115V AC
  • Frame 48YZ
  • Hz 60 Hz
  • Ins. Class B
  • Max. Ambient Temp. 60 Degrees C
  • Lead Length 36 in
  • Motor Mounting Type Stud
  • Number of Shafts 4
  • Shaft Length 5 in
  • Motor Shaft Design Flat
  • Length Less Shaft 5 7/8 in
  • Stud Quantity 4
  • Bolt Circle Dia. 5 1/8 in
  • Resilient Ring Dia. 2 3/16 in
  • Standards CSA Certified (244617), UL Recognized (E37403)
  • RPM Range 1,001 to 1,100

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list