!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLIND HOLE GUN 6IN

BLIND HOLE GUN 6IN

GUARDAIR

BLIND HOLE GUN 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLIND HOLE GUN 6IN

BLIND HOLE GUN 6IN

GUARDAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GDR74BH006Z
  • Mfr. Model # 74BH006Z
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 1573
  • Shipping Weight 0.8 lbs

Product Details

A high velocity jet of air is delivered into deep crevices and blind holes to flush out chips and dirt. The small-diameter plastic stylus tip allows access into blind holes down to 1/8 inch in diameter.

Technical Specs

  • ItemAir Gun
  • Number of Nozzles Included1
  • Nozzle Tip MaterialAluminum
  • Nozzle FeaturesFor Small, Hard to Reach Places
  • Air Flow PatternFocused
  • OSHA Pressure CompliantYes
  • Body MaterialAluminum
  • Air Inlet GenderFemale
  • Pistol Grip Trigger Length2 1/2 in
  • Tool BrandGuardair
  • Air Consumption35 scfm
  • Maximum Inlet Pressure120 psi
  • ApplicationCleaning
  • Extension Size6 in
  • Overall Length12 in
  • StandardsOSHA
  • Air Gun Body Style Pistol-Grip
  • Nozzle Length 6 in
  • Nozzle Angle Angled
  • Nozzle Safety
  • Sound Level 103 dB
  • Output Thrust 0.1 lbf
  • Air Inlet Size 1/4 in
  • Air Inlet Type NPT
  • Chip Guard Included Yes
  • Collection Bag Included Not Applicable
  • Air Outlet Size 3/16 in
  • Air Inlet 1/4 in NPT Female
  • Colour Gray
  • Includes 3/16 in OD Brass Extension with 1/8 in OD Plastic Stylus Tip, Chip Shield, Hanging Hook
  • Overall Width 6 5/8 in
  • Trigger Lever
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list